0 items

Visual Comfort & Co Thomas OBrien Vendome 8-1/2 in. 40W 1-Light Wall Sconce

VTOB2007NP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Thomas OBrien Vendome
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Natural Paper
Height
14 in
Installation Type
Wall Mount
Lighting Direction
Up Lighting
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
60
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday