Visual Comfort & Co

Alexa Hampton Sophia 2-Light Flushmount Ceiling Light in Gun Metal

Part #VAH4016GMCGFG  |  Manufacturer Part #AH 4016GM/CG-FG

Color/Finish:
Gunmetal

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Alexa Hampton Sophia

Color Finish: Gunmetal

Color Finish Category: Silver Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 5-1/2 in

Installation Type: Flush Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Down Lighting

Material: Glass

Number Of Lights: 2

UL Listed: Yes

Watts: 40

Width: 13-1/2 in