75W Medium E-26 Ceiling Mount Semi-Flush Mount Ceiling Fixture in Soft Brass
Barbara Barry 75W Medium E-26 Ceiling Mount Semi-Flush Mount Ceiling Fixture in Soft Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Barbara Barry
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 6-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- UL Listed:
- Yes
- Watts:
- 75 W
- Width:
- 15 in