Visual Comfort & Co

Chunky 150W 1-Light Medium E-26 Table Lamp in Alabaster

Part #VCHA8931ALBNP  |  Manufacturer Part #CHA 8931ALB-NP

Color/Finish:
Alabaster

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: Not for Sale in CA

Collection: Chunky

Color Finish: Alabaster

Color Finish Category: Whites

ETL Listed: No

Height: 30-3/4 in

Indoor Outdoor: Indoor

Installation Type: Deck Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Casual

UL Listed: No

Watts: 150

Width: 19 in