Visual Comfort & Co

Cubist 60W 4-Light Candelabra E-12 Chandelier in Gild

Part #VKW5021GCG  |  Manufacturer Part #KW 5021G-CG

Color/Finish:
Gild

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Cubist

Color Finish: Gild

Color Finish Category: Gold Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 36 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Number Of Lights: 4

UL Listed: No

Watts: 60

Width: 31-1/4 in