Visual Comfort & Co

Cubist 60W 4-Light Chandelier in Aged Iron

Part #VKW5021AICG  |  Manufacturer Part #KW 5021AI-CG

Color/Finish:
Aged Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Cubist

Color Finish: Aged Iron

Color Finish Category: Iron Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 36 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Down Lighting

Material: Glass

Number Of Lights: 4

UL Listed: Yes

Watts: 60

Width: 31-1/4 in