Visual Comfort & Co

Darlana 40W 20-Light 2-Tier Ring Chandelier in Gilded Iron

Part #VCHC5179GI  |  Manufacturer Part #CHC 5179GI

Color/Finish:
Gilded Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Darlana

Color Finish: Gilded Iron

Color Finish Category: Iron Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 33 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Number Of Lights: 20

UL Listed: Yes

Watts: 40

Width: 40 in