40W 20-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel

You last purchased this on
 
Visual Comfort & Co. Signature

Darlana 40W 20-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Darlana 40W 20-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel

  • Fast #
  • Part #VCHC5179PN
  • Item #7584751
  • Manufacturer Part #CHC 5179PN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Darlana
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
33 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Casual, Contemporary
Number of Lights:
20
Number of Tiers:
2
UL Listed:
Suitable for Damp Locations
Watts:
40 W
Width:
40 in