Visual Comfort & Co
E. F. Chapman 360W 6-Light Candelabra E-12 Chandelier in Polished Nickel with Creek Stone
Part #VCHC1154CGPN | Item #4921827 | Manufacturer Part #CHC 1154CG/PN
Product Details
Documents
Specifications
Collection: E. F. Chapman
Color Finish: Polished Nickel/Creek Stone
Color Finish Category: Nickel Tones
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 31 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: C7
Lighting Direction: Up Lighting
Lighting Style: Traditional
Number Of Lights: 6
UL Listed: Yes
Watts: 360
Width: 30 in