60W 3-Light Medium E-26 Pendant in Hand-rubbed Antique Brass

You last purchased this on
 
Visual Comfort Studio

Eden 60W 3-Light Medium E-26 Pendant in Hand-rubbed Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort Studio

Eden 60W 3-Light Medium E-26 Pendant in Hand-rubbed Antique Brass

  • Fast #
  • Part #VTOB5160HABWG
  • Item #4922107
  • Manufacturer Part #TOB 5160HAB-WG
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Hand-Rubbed Antique Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Eden
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
White
Height:
21 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
3
Overall Height:
37 in
Product Type:
Pendant
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
9 in