Eden 60W 3-Light Medium E-26 Pendant in Hand-rubbed Antique Brass

Part #VTOB5160  |  Manufacturer Part #TOB 5160HAB-WG

Starting at
$ 699.00 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Eden

Color Finish: Hand-Rubbed Antique Brass

Color Finish Category: Brass Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 36-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Number Of Lights: 3

Product Type: Pendant

UL Listed: Suitable for Damp Locations

Watts: 60

Width: 9 in