Edgerly 23 in. 40W 4-Light Candelabra E-12 Outdoor Pendant in Burnished Silver Leaf

Part #VARN5210BSLL  |  Item #4922544  |  Manufacturer Part #ARN 5210BSL-L

Color/Finish:
Burnished Silver Leaf

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Edgerly

Color Finish: Burnished Silver Leaf

Color Finish Category: Silver Tones

Diameter: 23 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 23-1/2 in

Installation Type: Chain Hung

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Casual

Number Of Lights: 4

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 40