Visual Comfort & Co

E.F. Chapman 1-Light 60W Single Arm Library Wall Light in Polished Nickel

Part #VSL2922PN  |  Manufacturer Part #SL 2922PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: E.F. Chapman

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 17-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 25 in

Installation Type: Wall Mount

Length: 15-1/4 in

Lighting Direction: Down Lighting

Number Of Lights: 1

UL Listed: No

Watts: 60

Width: 7 in