40W 2-Light Candelabra E-12 Wall Sconce in Polished Nickel

This product has been replaced by

CROSS BOUILLOTTE SMALL SCONCE IN POLISHED NICKEL WITH LINEN SHADE
Visual Comfort & Co. Signature CROSS BOUILLOTTE SMALL SCONCE IN POLISHED NICKEL WITH LINEN SHADE
Manufacturer Part #CHD 1190PN-L
You last purchased this on
 
Visual Comfort & Co. Signature

E.F. Chapman 40W 2-Light Candelabra E-12 Wall Sconce in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CROSS BOUILLOTTE SMALL SCONCE IN POLISHED NICKEL WITH LINEN SHADE
Visual Comfort & Co. Signature CROSS BOUILLOTTE SMALL SCONCE IN POLISHED NICKEL WITH LINEN SHADE
Manufacturer Part #CHD 1190PN-L
Visual Comfort & Co. Signature

E.F. Chapman 40W 2-Light Candelabra E-12 Wall Sconce in Polished Nickel

  • Fast #
  • Part #VCHD1190PNNP
  • Item #4511491
  • Manufacturer Part #CHD 1190PN-NP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
E.F. Chapman
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
6 in
Energy Star Compliant:
No
Glass Type:
Natural Paper
Height:
12-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Number of Lights:
2
UL Listed:
No
Watts:
40 W
Width:
10 in