7 in. 40W 1-Light Wall Sconce in Polished Nickel
This product has been replaced by
Manufacturer Part #CHD 2460PN-L
E.F. Chapman 7 in. 40W 1-Light Wall Sconce in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- E.F. Chapman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Natural Paper
- Height:
- 22-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 40 W
- Width:
- 6-1/4 in