Visual Comfort & Co

E.F. Chapman Boston 60W 1-Light Task Wall Light in Hand-Rubbed Antique Brass

Part #VSL2923HAB  |  Manufacturer Part #SL 2923HAB

Color/Finish:
Hand-Rubbed Antique Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: E.F. Chapman Boston

Color Finish: Hand-Rubbed Antique Brass

Color Finish Category: Brass Tones

Depth: 35-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 35-1/2 in

Installation Type: Wall Mount

Lighting Direction: Down Lighting

Number Of Lights: 1

UL Listed: No

Watts: 60

Width: 7 in