Visual Comfort & Co
E.F. Chapman Boston 60W 2-Light Bath Wall Light in Polished Chrome
Part #VSL2942CHFG | Item #4920387 | Manufacturer Part #SL 2942CH-FG
Product Details
Specifications
ADA Compliant: No
Collection: E.F. Chapman Boston
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 8-1/2 in
ETL Listed: No
Energy Star Compliant: No
Glass Type: Frosted
Height: 11 in
Installation Type: Wall Mount
Lighting Direction: Down Lighting
Material: Glass
Number Of Lights: 2
UL Listed: No
Watts: 60
Width: 14 in