Visual Comfort & Co E.F. Chapman Darlana 60W 4-Light Foyer Lantern

VCHC2164

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
E.F. Chapman Darlana
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Height
18 in
Light Bulb Base Type
Candelabra E-12
UL Listed
Yes
Watts
60
Width
12-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday