Visual Comfort & Co

E.F. Chapman Darlana Candelabra E-12 Ceiling Light Lantern in Polished Nickel

Part #VCHC2164PN  |  Manufacturer Part #CHC 2164PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: E.F. Chapman Darlana

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Height: 18 in

Light Bulb Base Type: Candelabra E-12

UL Listed: Yes

Watts: 60

Width: 12-1/2 in