40W 8-Light Candelabra E-12 Base Chandelier in Gilded Iron

You last purchased this on
 
Visual Comfort Studio

Gramercy 40W 8-Light Candelabra E-12 Base Chandelier in Gilded Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort Studio

Gramercy 40W 8-Light Candelabra E-12 Base Chandelier in Gilded Iron

  • Fast #
  • Part #VCHC5377GI
  • Item #7191733
  • Manufacturer Part #CHC 5377GI
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gilded Iron Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Gramercy
Color Finish Category:
Iron Tones
Color Finish Name:
Gilded Iron
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
28 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
8
Number of Tiers:
1
UL Listed:
Yes
Volts:
120V
Watts:
320 W
Width:
36 in