15-1/2 in. 150W 1-Light Medium E-26 Pendant in Hand Rubbed Antique Brass
Eugene 15-1/2 in. 150W 1-Light Medium E-26 Pendant in Hand Rubbed Antique Brass
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Eugene
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Minimum Height:
- 20 in
- Number of Lights:
- 1
- Overall Height:
- 162 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 15-1/2 in