Eugene 60W Medium E-26 Ceiling Mount Semi-Flush Mount Ceiling Fixture with Frosted Glass in Hand Rubbed Antique Brass

Part #VSK5200HAB  |  Item #4920384  |  Manufacturer Part #SK 5200HAB

$ 699.00 EACH

Color/Finish:
Hand-Rubbed Antique Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Eugene

Color Finish: Hand-Rubbed Antique Brass

Color Finish Category: Brass Tones

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 14 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Modern

UL Listed: Yes

Watts: 60

Width: 16 in