Visual Comfort & Co

Fresno 60W 1-Light Outdoor Wall Sconce in Aged Iron

Part #VCHD2936AICG  |  Item #7567429  |  Manufacturer Part #CHD 2936AI-CG

$ 869.00 EACH

Color/Finish:
Aged Iron

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Fresno

Color Finish: Aged Iron

Color Finish Category: Iron Tones

Depth: 12 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 29-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Watts: 60

Width: 9 in