Visual Comfort & Co

Limoges 1-Light Medium E-26 Pendant in Natural Rusted Iron

Part #VSK5362NRAI  |  Manufacturer Part #SK 5362NR-AI

Color/Finish:
Natural Rusted Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Limoges

Color Finish: Natural Rusted Iron

Color Finish Category: Iron Tones

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 14 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Number Of Lights: 1

UL Listed: No

Watts: 60

Width: 14-1/4 in