100W Table Lamp in Plaster White

You last purchased this on
 
Visual Comfort & Co. Signature

Linden™ 100W Table Lamp in Plaster White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Linden™ 100W Table Lamp in Plaster White

  • Fast #
  • Part #VKW3032PWL
  • Item #7567410
  • Manufacturer Part #KW 3032PW-L
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Plaster White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Linden™
Color Finish Category:
Whites
Color Finish Name:
Plaster White
ETL Listed:
No
Glass Type:
Linen
Height:
34-1/4 in
Light Bulb Base Type:
Medium E-26
Number of Lights:
1
UL Listed:
Yes
Watts:
100 W
Width:
23 in