Lorford 60W 4-Light Candelabra E-12 Incandescent Pendant in Aged Iron

Part #VCHC2269AIMG  |  Item #7583629  |  Manufacturer Part #CHC 2269AI-MG

$ 999.00 EACH

Color/Finish:
Aged Iron

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Lorford

Color Finish: Aged Iron

Color Finish Category: Iron Tones

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Mercury

Height: 23-3/4 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Number Of Lights: 4

Product Type: Pendant

UL Listed: Suitable for Damp Locations

Watts: 60

Width: 14 in