3-Light Foyer Pendant Ceiling Light in Gilded Iron

You last purchased this on
 
Visual Comfort & Co. Signature

Morris 3-Light Foyer Pendant Ceiling Light in Gilded Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Morris 3-Light Foyer Pendant Ceiling Light in Gilded Iron

  • Fast #
  • Part #VSK5009GICG
  • Item #4924963
  • Manufacturer Part #SK 5009GI-CG
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gilded Iron Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Morris
Color Finish Category:
Iron Tones
Color Finish Name:
Gilded Iron
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
26 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up Lighting
Material:
Glass
Number of Lights:
3
Power Source:
Electric
UL Listed:
Yes
Watts:
60 W
Width:
18-1/2 in