Visual Comfort & Co
Morris 60W 3-Light Candelabra E-12 Incandescent Pendant in Gilded Iron
Part #VSK5009GIFG | Item #4925217 | Manufacturer Part #SK 5009GI-FG
Product Details
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Morris
Color Finish: Gilded Iron
Color Finish Category: Iron Tones
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Frosted
Height: 26 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Up Lighting
Number Of Lights: 3
Product Type: Pendant
UL Listed: Suitable for Dry Locations
Watts: 60
Width: 18-1/2 in