Presidio 60W 5-Light Medium E-26 Incandescent Outdoor Pendant in Polished Nickel

Part #VS5177PNCG  |  Item #7305598  |  Manufacturer Part #S 5177PN-CG

$ 2,032.11 EACH

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Presidio

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 15-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting

Lighting Style: [Modern, Traditional, Transitional]

Number Of Lights: 5

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 125

Width: 54 in