Visual Comfort & Co Sophie 40W 3-Light Wall Sconce Vanity Fixture

VNW2226

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Sophie
Color Finish
Burnished Silver Leaf
Color Finish Category
Silver Tones
Depth
4 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
5-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Number Of Lights
3
UL Listed
Yes
Watts
40
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday