Visual Comfort & Co

Suzanne Kasler 60W 3-Light Hanging Lantern in Gilded Iron

Part #VSK5008GICG  |  Manufacturer Part #SK 5008GI-CG

Color/Finish:
Gilded Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Suzanne Kasler

Color Finish: Gilded Iron

Color Finish Category: Iron Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 21-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: Glass

Number Of Lights: 3

UL Listed: Yes

Watts: 60

Width: 13-1/2 in