0 items

Visual Comfort & Co Boston Task Wall Light

VSL2922

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Boston
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
17-1/2 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Height
11 in
Installation Type
Wall Mount
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
No
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday