1-Light 40W Bath Wall Light with White Glass in Polished Nickel
Thomas O'Brien Bryant 1-Light 40W Bath Wall Light with White Glass in Polished Nickel
Frequently Purchased Together
Product Details
- Combining classic materials like metal finishes with paper, glass or linen shades and minimal leather accents, the balanced silhouettes will lend a refined touch to any room
- Defined by its simplicity, Thomas O'Brien's Bryant series is a versatile range of classic lighting that spans lamps, chandeliers, sconces, lanterns and billiards
Specifications
- ADA Compliant:
- No
- Collection:
- Thomas O'Brien Bryant
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 8-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted, White
- Height:
- 14-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 5-1/2 in