Thomas O'Brien Bryant 60W 1-Light Medium E-26 Wall Sconce in Antique Brass

Part #VTOB2002HABNP  |  Item #3643707  |  Manufacturer Part #TOB 2002HAB-NP

$ 209.00 EACH
(Pricing is for Antique Brass)

Color/Finish:
Antique Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Thomas O'Brien Bryant

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Depth: 8-3/4 in

Energy Star Compliant: No

Glass Type: Natural Paper

Height: 14-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Number Of Lights: 1

UL Listed: No

Watts: 60

Width: 5-1/2 in