Visual Comfort & Co

Thomas O'Brien Vendome 2-Light Decorative Wall Light in Polished Nickel

Part #VTOB2008PNNP  |  Manufacturer Part #TOB 2008PN-NP

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Thomas O'Brien Vendome

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 9 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Natural Paper

Height: 14 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Material: Glass

Number Of Lights: 2

UL Listed: No

Watts: 40

Width: 18 in