Visual Comfort & Co

Thomas O'Brien Vendome 60W 1-Light Medium E-26 Wall Sconce in Hand-Rubbed Antique Brass

Part #VTOB2007HABNP  |  Manufacturer Part #TOB 2007HAB-NP

Color/Finish:
Hand-Rubbed Antique Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Thomas O'Brien Vendome

Color Finish: Hand-Rubbed Antique Brass

Color Finish Category: Brass Tones

Depth: 8-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 14 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Material: Glass

Number Of Lights: 1

UL Listed: No

Watts: 60

Width: 5-1/2 in