60W 3-Light Medium E-26 Wall Sconce in Polished Nickel
This product has been replaced by
Manufacturer Part #TOB 2009PN-L
Thomas O'Brien Vendome 60W 3-Light Medium E-26 Wall Sconce in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Thomas O'Brien Vendome
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 11 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 40 W
- Width:
- 22 in