Visual Comfort & Co

Thomas O'Brien Vendome 8-1/2 in. 40W 1-Light Wall Sconce in Polished Nickel

Part #VTOB2007PNNP  |  Item #4924893  |  Manufacturer Part #TOB 2007PN-NP

$ 239.00 EACH

Color/Finish:
Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Thomas O'Brien Vendome

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 8-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Natural Paper

Height: 14 in

Installation Type: Wall Mount

Lighting Direction: Up Lighting

Material: Glass

Number Of Lights: 1

UL Listed: No

Watts: 60

Width: 5-1/2 in