9 in. 40W 2-Light Wall Sconce in Hand-Rubbed Antique Brass
This product has been replaced by
Manufacturer Part #TOB 2008HAB-L
Thomas O'Brien Vendome 9 in. 40W 2-Light Wall Sconce in Hand-Rubbed Antique Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Thomas O'Brien Vendome
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 9 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Natural Paper
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 40 W
- Width:
- 18 in