Visual Comfort & Co Kelly Wearstler Utopia 60W 2-Light Wall Sconce Vanity Fixture

VKW2047WG

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Kelly Wearstler Utopia
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
5 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
4-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Number Of Lights
2
UL Listed
Yes
Watts
120
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday