10-1/2 in. 1-Light Medium E-26 Base Compact Fluorescent Pendant in Black
Belle 10-1/2 in. 1-Light Medium E-26 Base Compact Fluorescent Pendant in Black
Frequently Purchased Together
Product Details
- 1 A21 Medium 100 watt light bulb
- CFL Convertible. For commercial quotes, call 847.410.4602
- Featured in the decorative Belle collection
- Decorative black finish to accent and brighten your room
- Supplied with 15 feet of wire
- A great choice for your do-it-yourself project
- UL listed for dry locations
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Belle
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 10-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 2.82 lb
- Width:
- 10 in