9.5W 1-Light Medium E-26 LED Outdoor Wall Sconce in Black
Crittenden 9.5W 1-Light Medium E-26 LED Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
- An ENERGY STAR® qualified lighting fixture uses LED bulbs to offer savings without sacrificing performance, features and comfort
- Designed for damp and wet environments allowing for direct water contact
- Supplied with 6.5-inches of wire
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Meets Title 24 energy efficiency standards
- The Crittenden is offered in two finishes, Satin Aluminum and Black, each offering a completely unique interpretation of the design.
- 3-year manufacturer warranty
- A great choice for your do-it-yourself project
- CETL listed for wet locations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Crittenden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Cord Length:
- 6-1/2 ft
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 8-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 11-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 800
- Material:
- Aluminum
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 9.5 W
- Weight:
- 1.6 lb
- Width:
- 10 in