24 x 30 in. 4000K Anodized Aluminum Frameless Rectangle Mirror with Light Inset
Vitality® 24 x 30 in. 4000K Anodized Aluminum Frameless Rectangle Mirror with Light Inset
Frequently Purchased Together
Product Details
- Dimmable LED task lighting to 1%
- Compatible with most triac/phase-cut dimmers
- Includes mirror defogging
- Energy efficient LED lighting
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 12.82
- Coating:
- Anodized
- Collection:
- Vitality®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Temperature:
- 4000
- Depth:
- 1-3/4 in
- Dimmable:
- Yes
- Hardware Included:
- Yes
- Height:
- 30 in
- Installation Type:
- Wall Mount, Surface Mount
- LED Light:
- Yes
- Length:
- 1-3/4 in
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Lumens:
- 760
- Material:
- Aluminum, Glass
- Mirror Edge:
- Flat Edge
- Power Source:
- Plug-in
- Product Type:
- Lighted Mirror
- Shape:
- Rectangular
- Style:
- Modern
- UL Listed:
- UL 962
- Volts:
- 120V
- Watts:
- 52 W
- Width:
- 24 in