Vitality 30 x 30 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Perimeter

Part #RYM3030RPFPD3  |  Item #7377455  |  Manufacturer Part #YM3030RPFPD3

$ 659.25 EACH

Color Temperature:

2700
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Bulb Type: LED

CARB OTC LEED Compliant: No

CSA Certified: CSA C22.2 No. 12.82

Collection: Vitality

Color Temperature: 2700

Depth: 1-3/4 in

Glass Type: Flat

Height: 30 in

Installation Type: [Wall Mount, Surface Mount]

Lumens: 1488

Material: Anodized Aluminum

UL Listed: UL 962

Width: 30 in