Vitality 30 x 30 in. Anodized Aluminum Frameless Rectangle Mirror with Light Column

RYM3030RCFPD

Color Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
CARB OTC LEED Compliant
No
CSA Certified
CSA C22.2 No. 12.82
Collection
Vitality
Color Temperature
4000
Depth
1-3/4 in
Glass Type
Flat
Height
30 in
Installation Type
Surface Mount, Wall Mount
Lumens
1488
Material
Anodized Aluminum
Type
Frameless Rectangle Mirror with Light
UL Listed
UL 962
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday