1-1/2 in. Viton Gasket in Black

Part #G40MPSFY

Diameter

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Diameter: 1-1/2 in

Material: Rubber

Material Type: Viton®