Vizco US

22 in. Hot Water Heater Pan with Riser

Part #VVP22RP

Diameter:

22 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Diameter: 22 in

IAPMO Listed: No

Material: Plastic

Material Type: PVC