23 in. Water Heater Pan with Riser

Part #VVP23RP  |  Item #7025527

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

CARB OTC LEED Compliant: No

Diameter: 23 in

IAPMO Listed: No

Material: Plastic

Material Type: PVC

Shape: Round