25 in. Plastic Water Heater Pan with PVC Fitting

Part #VVP25P  |  Item #7025526

Call for Pricing EACH

Material:

Plastic

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

CARB OTC LEED Compliant: No

Diameter: 25 in

IAPMO Listed: No

Material: Plastic

Material Type: PVC

Shape: Round