Vizco US

Plastic Water Heater Pan

Part #VVP27RC

Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Diameter: 27 in

GSA Approved: No

Height: 2-1/2 in

IAPMO Listed: No

Length: 28 in

Material: Plastic

Material Type: CPVC

Shape: Round

Width: 28 in